Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2KEM3225MWA13U66 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2KEM3225MWA13U66
E2KEM3225MWA13U66 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2KEM3225MWA13U66
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2KEM3225MWA13U66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
E2KEM3225MWA13U66
Eaton Circuit Breakers