E2KEM34002WA02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2KEM34002WA02 Eaton Circuit Breakers, E2KEM34002W W/ 1A-1B AUX. SW.
MFG Item Number
E2KEM34002WA02

E2KEM34002WA02 Eaton Circuit Breakers, E2KEM34002W W/ 1A-1B AUX. SW.

MFG Item Number
E2KEM34002WA02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2KEM34002WA02
E2KEM34002W W/ 1A-1B AUX. SW.

Series Information

Specifications

Specifications
Manufacturer Part Number E2KEM34002WA02
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description E2KEM34002W W/ 1A-1B AUX. SW.
Poles 3
Current Rating 400 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs