Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2KEM3400M2WA07S09 Eaton Circuit Breakers, E2KEM3400M2W W/ AUX SW & ST
MFG Item Number
E2KEM3400M2WA07S09
E2KEM3400M2WA07S09 Eaton Circuit Breakers, E2KEM3400M2W W/ AUX SW & ST
MFG Item Number
E2KEM3400M2WA07S09
This item cannot be canceled or returned
Description
Item #
E2KEM3400M2WA07S09
E2KEM3400M2W W/ AUX SW & ST
Specifications
Specifications
| Manufacturer Part Number |
E2KEM3400M2WA07S09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
E2KEM3400M2W W/ AUX SW & ST |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
E2KEM3400M2WA07S09
Eaton Circuit Breakers