E2KM3100WA02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2KM3100WA02 Eaton Circuit Breakers, E2KM 3P 100A THERMO MAG MNG
MFG Item Number
E2KM3100WA02

E2KM3100WA02 Eaton Circuit Breakers, E2KM 3P 100A THERMO MAG MNG

MFG Item Number
E2KM3100WA02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2KM3100WA02
E2KM 3P 100A THERMO MAG MNG

Series Information

Specifications

Specifications
Manufacturer Part Number E2KM3100WA02
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description E2KM 3P 100A THERMO MAG MNG 500-1000A MAG TRIP RANGE
Poles 3
Current Rating 100 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs