Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E2KM3225AW Eaton Circuit Breakers, 3P 225 A THERMO MAG MINING CIRCUIT BRK
MFG Item Number
E2KM3225AW
E2KM3225AW Eaton Circuit Breakers, 3P 225 A THERMO MAG MINING CIRCUIT BRK
MFG Item Number
E2KM3225AW
This item cannot be canceled or returned
Description
3P 225 A THERMO MAG MINING CIRCUIT BRK
Specifications
Specifications
Manufacturer Part Number
E2KM3225AW
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C, K-frame Molded Case Mining Breaker, 65 kAIC at 240V, 35 kAIC at 480V, 25 kAIC at 600V, 10 kAIC at 1000Y/577, 10 kAIC at 250 Vdc, Three-pole, 1000Y/577V max, 225A, 300-650A magnetic trip, Interchangeable thermal-magnetic trip
Poles
3
Current Rating
225 A
Max Voltage
250 VDC, 600 VAC
Approvals
CSA, UL
Gross Weight
11.5 lbs
Net Weight
11.5 lbs
E2KM3225AW
Eaton Circuit Breakers