E2KM3350WB04

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2KM3350WB04 Eaton Circuit Breakers, 350 A E2KM W/ WITH ALARM CONTACT
MFG Item Number
E2KM3350WB04

E2KM3350WB04 Eaton Circuit Breakers, 350 A E2KM W/ WITH ALARM CONTACT

MFG Item Number
E2KM3350WB04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2KM3350WB04
350 A E2KM W/ WITH ALARM CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number E2KM3350WB04
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 350 A E2KM W/ WITH ALARM CONTACT
Poles 3
Current Rating 350 A
Max Voltage 250 VDC, 600 VAC
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs