E2KM3400MJA2D9S30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2KM3400MJA2D9S30 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2KM3400MJA2D9S30

E2KM3400MJA2D9S30 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
E2KM3400MJA2D9S30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2KM3400MJA2D9S30
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number E2KM3400MJA2D9S30
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER
Poles 3
Current Rating 400 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Shunt Trip Yes
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs