Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2L3600MNWU66 Eaton Circuit Breakers, E2L MINING BKR 3P 600A MAG ONLY
MFG Item Number
E2L3600MNWU66
E2L3600MNWU66 Eaton Circuit Breakers, E2L MINING BKR 3P 600A MAG ONLY
MFG Item Number
E2L3600MNWU66
This item cannot be canceled or returned
Description
E2L MINING BKR 3P 600A MAG ONLY
Specifications
Specifications
| Manufacturer Part Number |
E2L3600MNWU66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
E2L MINING BKR 3P 600A MAG ONLY 1500-3000 T.A.W/ 120VAC UNDV |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
E2L3600MNWU66
Eaton Circuit Breakers