Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2LE3400MW Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2LE3400MW
E2LE3400MW Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2LE3400MW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2LE3400MW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
20 lbs |
| Net Weight |
20 lbs |
E2LE3400MW
Eaton Circuit Breakers