E2LE3600WA06U66

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2LE3600WA06U66 Eaton Circuit Breakers, 3P 600A 600VAC MNG BKR W/ LI
MFG Item Number
E2LE3600WA06U66

E2LE3600WA06U66 Eaton Circuit Breakers, 3P 600A 600VAC MNG BKR W/ LI

MFG Item Number
E2LE3600WA06U66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2LE3600WA06U66
3P 600A 600VAC MNG BKR W/ LI

Series Information

Specifications

Specifications
Manufacturer Part Number E2LE3600WA06U66
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 600A 600VAC MNG BKR W/ LI 500-2500A W/ A1X4PK A/S AND
Poles 3
Current Rating 600 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Undervoltage Release Yes
Approvals CSA, UL
Gross Weight 20 lbs
Net Weight 20 lbs