Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2LM3600KD09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2LM3600KD09
E2LM3600KD09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2LM3600KD09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2LM3600KD09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
20 lbs |
| Net Weight |
20 lbs |
E2LM3600KD09
Eaton Circuit Breakers