Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2LM3600MNWU66 Eaton Circuit Breakers, E2LM 3P 600A 1000 VAC MNG BKR W/
MFG Item Number
E2LM3600MNWU66
E2LM3600MNWU66 Eaton Circuit Breakers, E2LM 3P 600A 1000 VAC MNG BKR W/
MFG Item Number
E2LM3600MNWU66
This item cannot be canceled or returned
Description
E2LM 3P 600A 1000 VAC MNG BKR W/
Specifications
Specifications
| Manufacturer Part Number |
E2LM3600MNWU66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
E2LM 3P 600A 1000 VAC MNG BKR W/ TRIP RANGE 1500-3000A |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
20 lbs |
| Net Weight |
20 lbs |
E2LM3600MNWU66
Eaton Circuit Breakers