Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2LP1A6V1 Pizzato Switches, Panel fixing LED holder, blue, 12

MFG Item Number
E2 LP1A6V1

E2LP1A6V1 Pizzato Switches, Panel fixing LED holder, blue, 12

MFG Item Number
E2 LP1A6V1
Item Number
E2LP1A6V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
E2LP1A6V1
Panel fixing LED holder, blue, 12

Series Information

Specifications

Specifications
Manufacturer Part Number E2 LP1A6V1
Manufacturer Pizzato
Family Series Pizzato Switches
Description Panel fixing LED holder, blue, 12 ... 30 Vac/dc
Type Light Unit
For Use With E2 Series
Color Black, Blue
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs