Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Trumeter Counters, 18 Series
E2M-1804
Trumeter Counters, 18 Series
Model 18, Electronic Hand Tally
This item cannot be canceled or returned
Description
Model 18, Electronic Hand Tally
- Large Rubber Buttons for Comfort Use
- No Mechanical Parts to Wear Out
- Add/Subtract or Add Models
- Large LCD Display
- Long Life Battery
- Light Weight
Specifications
Specifications
| Manufacturer Part Number |
E2M-1804 |
| Manufacturer |
Trumeter |
| Product Series |
18 |
| Family Series |
Trumeter Counters, 18 Series |
| Description |
Model 18, Electronic Hand Tally ADD only |
| Voltage |
Battery |
| Display |
LCD - 1 Line |
| Number of Digits |
4 |
| Backlight |
No |
| Communication |
None |
| Count Mode |
Unidirectional |
| Input Type |
Manual |
| Reset |
Side Button |
| Reset Lockout |
No |
| Memory |
Battery Maintained |
| Mounting |
Hand-Held |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.065 lbs |
E2M-1804
Trumeter Counters, 18 Series