Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2MEM3800WU66 Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2MEM3800WU66
E2MEM3800WU66 Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2MEM3800WU66
This item cannot be canceled or returned
Description
Mining Service Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
E2MEM3800WU66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Mining Service Circuit Breaker |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
32 lbs |
| Net Weight |
32 lbs |
E2MEM3800WU66
Eaton Circuit Breakers