Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2N3800WS10 Eaton Circuit Breakers, E2N3800W W/ ST
MFG Item Number
E2N3800WS10
E2N3800WS10 Eaton Circuit Breakers, E2N3800W W/ ST
MFG Item Number
E2N3800WS10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2N3800WS10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
E2N3800W W/ ST |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
250 VDC, 600 VAC |
| Shunt Trip |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
45 lbs |
| Net Weight |
45 lbs |
E2N3800WS10
Eaton Circuit Breakers