Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2NM3800WA06U66 Eaton Circuit Breakers, TYPE MCCB E2NM MNG BRKR 3P 25KA @
MFG Item Number
E2NM3800WA06U66
E2NM3800WA06U66 Eaton Circuit Breakers, TYPE MCCB E2NM MNG BRKR 3P 25KA @
MFG Item Number
E2NM3800WA06U66
This item cannot be canceled or returned
Description
TYPE MCCB E2NM MNG BRKR 3P 25KA @
Specifications
Specifications
| Manufacturer Part Number |
E2NM3800WA06U66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE MCCB E2NM MNG BRKR 3P 25KA @ 1000VAC W/ A1X5PK A/S |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
45 lbs |
| Net Weight |
45 lbs |
E2NM3800WA06U66
Eaton Circuit Breakers