Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E3-127-052 Southco Miscellaneous, Compression Latch Clockwise to latch
MFG Item Number
E3-127-052
E3-127-052 Southco Miscellaneous, Compression Latch Clockwise to latch
MFG Item Number
E3-127-052
This item cannot be canceled or returned
Description
Compression Latch Clockwise to latch
Specifications
Specifications
| Manufacturer |
Southco |
| Family Series |
Southco Miscellaneous |
| Manufacturer Part Number |
E3-127-052 |
| Description |
Compression Latch Clockwise to latch Knob, 25mm Total Grip |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.34 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
E3-127-052
Southco Miscellaneous