Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E300016 Carbone Ferraz Fuses, Fuse, 550A, 660VAC, Semiconductor,

MFG Item Number
E300016

E300016 Carbone Ferraz Fuses, Fuse, 550A, 660VAC, Semiconductor,

MFG Item Number
E300016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
E300016
Fuse, 550A, 660VAC, Semiconductor,

Series Information

Specifications

Specifications
Manufacturer Part Number E300016
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 550A, 660VAC, Semiconductor, DIN43653, DIN80
Fuse Type Semiconductor
Current Rating 550 A
Net Weight 0 lbs
Gross Weight 0 lbs