E300WB
SolaHD Transformers, SBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E300WB SolaHD Transformers, SBE Series, TRANSFORMER, INDUSTRIAL CONTROL,

MFG Item Number
E300WB

E300WB SolaHD Transformers, SBE Series, TRANSFORMER, INDUSTRIAL CONTROL,

MFG Item Number
E300WB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SBE Series
Item #
E300WB
TRANSFORMER, INDUSTRIAL CONTROL,

SBE Series Information

  • 50~1000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • cULus E77014
Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.

  • Factory Installed Fuse Holders Available
  • Interleaved Copper Windings Reduce Losses

Videos

Specifications

Specifications
Manufacturer Part Number E300WB
Manufacturer SolaHD
Product Series SBE
Family Series SolaHD Transformers, SBE Series
Description TRANSFORMER, INDUSTRIAL CONTROL, ENCAPSULATED, 300VA, 60 HZ, 240X480V PRI, 120V SEC, WITH FUSE
Phase 1
Type Control
VA Rating 300 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments Fuses sold separately. IP20 touch safe covers included.
Net Weight 10.4 lbs
Gross Weight 12 lbs