Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30AB Eaton Switches, 2B BTN MO
E30AB Eaton Switches, 2B BTN MO
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
E30AB
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton operator, 2B BTN MO, E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Non-illuminated, Momentary top and bottom, Two button,
Type
Button Operator
Net Weight
0.1 lbs
Gross Weight
0.15 lbs