Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30AC Eaton Switches, 2B BTN MO MECH INTLK
E30AC Eaton Switches, 2B BTN MO MECH INTLK
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
E30AC
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton operator, 2B BTN MO MECH INTLK, E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Non-illuminated, Momentary top and bottom, Two button,
Type
Button Operator
Net Weight
0.2 lbs
Gross Weight
0.25 lbs