Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30AL Eaton Switches, 1C BTN T/MA 1B BTN B/MO RBAR
E30AL Eaton Switches, 1C BTN T/MA 1B BTN B/MO RBAR
This item cannot be canceled or returned
Description
1C BTN T/MA 1B BTN B/MO RBAR
Specifications
Specifications
Manufacturer Part Number
E30AL
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Non-illuminated, Maintained top, momentary bottom, Two button, OFF release bar for top button
Type
Button Operator
Net Weight
0.2 lbs
Gross Weight
0.25 lbs