Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30AM Eaton Switches, 2C BTN MA 2RBAR MECH INTLK
E30AM Eaton Switches, 2C BTN MA 2RBAR MECH INTLK
This item cannot be canceled or returned
Description
2C BTN MA 2RBAR MECH INTLK
Specifications
Specifications
Manufacturer Part Number
E30AM
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Non-illuminated, Maintained with interlock top, momentary with interlock bottom, Two button, OFF release bars for each button
Type
Button Operator
Net Weight
0.3 lbs
Gross Weight
0.35 lbs