Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30BB Eaton Switches, LIGHT UNIT 1F LENS 240V XFR
E30BB Eaton Switches, LIGHT UNIT 1F LENS 240V XFR
This item cannot be canceled or returned
Description
LIGHT UNIT 1F LENS 240V XFR
Specifications
Specifications
| Manufacturer Part Number |
E30BB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30, Square Multifunction Watertight/Oiltight Indicating Light, 30.5 mm, Single operated, 240V |
| Type |
Button Operator |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |