Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E30BM |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E30 pushbutton, Metallic Indicating Light, metallic, Single unit, square multifunction, Incandescent, Full voltage, NEMA 3, 3R, 3S, 4, 12, 13, 120PSB, 120 V, 30.5 mm |
| Type | Button Operator |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |