Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E30CA Eaton Switches, LIGHT UNIT 2G LENS 120V XFR

MFG Item Number
E30CA

E30CA Eaton Switches, LIGHT UNIT 2G LENS 120V XFR

MFG Item Number
E30CA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E30CA
LIGHT UNIT 2G LENS 120V XFR

Series Information

Specifications

Specifications
Manufacturer Part Number E30CA
Manufacturer Eaton
Family Series Eaton Switches
Description E30, 30.5 mm, Metallic, NEMA 3, 3R, 3S, 4, 12, 13, Dual unit square multifunction, Incandescent, transformer light unit, 120 Vac light unit, 6PSB
Type Button Operator
Net Weight 0.6 lbs
Gross Weight 0.65 lbs