Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30CW Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
E30CW Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
This item cannot be canceled or returned
Description
E30 OIL TIGHT COMP PUSHBUTTON
Specifications
Specifications
| Manufacturer Part Number |
E30CW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E30, 30.5 mm, Metallic, NEMA 3, 3R, 3S, 4, 12, 13, Dual unit square multifunction, Incandescent, transformer light unit, 208 Vac light unit, 6PSB |
| Type |
Button Operator |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |