Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30DL Eaton Switches, 1C BTN MA 1G LENS 600V XFR RBAR
E30DL Eaton Switches, 1C BTN MA 1G LENS 600V XFR RBAR
This item cannot be canceled or returned
Description
1C BTN MA 1G LENS 600V XFR RBAR
Specifications
Specifications
Manufacturer Part Number
E30DL
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary bottom, Single button, OFF release bar, Incandescent, transformer light unit, 600 Vac light unit, 6PSB
Type
Button Operator
Net Weight
0.4 lbs
Gross Weight
0.4 lbs