Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30DX13 Eaton Switches, 1C BTN MA 1G LENS 24V ACDC RBAR
E30DX13 Eaton Switches, 1C BTN MA 1G LENS 24V ACDC RBAR
This item cannot be canceled or returned
Description
1C BTN MA 1G LENS 24V ACDC RBAR
Specifications
Specifications
Manufacturer Part Number
E30DX13
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary bottom, Single button, OFF release bar, Incandescent, full voltage light unit, 18/24 Vac/dc light unit, 24PSB
Type
Button Operator
Net Weight
0.1 lbs
Gross Weight
0.1 lbs