Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30EX16 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
E30EX16 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
This item cannot be canceled or returned
Description
E30 OIL TIGHT COMP PUSHBUTTON
Specifications
Specifications
Manufacturer Part Number
E30EX16
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary with interlock top and bottom, Two button, Incandescent, full voltage light unit, 48 Vac/dc light unit, 48PSB
Type
Button Operator
Net Weight
0.4 lbs
Gross Weight
0.4 lbs