Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30JX2 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
E30JX2 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
This item cannot be canceled or returned
Description
E30 OIL TIGHT COMP PUSHBUTTON
Specifications
Specifications
Manufacturer Part Number
E30JX2
Manufacturer
Eaton
Family Series
Eaton Switches
Description
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary top and bottom, Two button, dual indicating lights, Incandescent, full voltage light unit, 12 Vac/dc light unit, 12PSB
Type
Button Operator
Net Weight
0.25 lbs
Gross Weight
0.25 lbs