Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KA500STAMP Eaton Switches, E30 BUTTON NON-STD MARKINGS
MFG Item Number
E30KA500STAMP
E30KA500STAMP Eaton Switches, E30 BUTTON NON-STD MARKINGS
MFG Item Number
E30KA500STAMP
This item cannot be canceled or returned
Description
E30 BUTTON NON-STD MARKINGS
Specifications
Specifications
| Manufacturer Part Number |
E30KA500STAMP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton, 30.5 mm, Square Multifunction Watertight/Oiltight, Type A, extended, White, Blank legend, 3/16 inch high, Button, E30, Pushbutton, square multifunction |
| Type |
Cap |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
E30KA500STAMP
Eaton Switches