Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KA850 Eaton Switches, TYPE A BTN SHRT ORANGE BLANK
E30KA850 Eaton Switches, TYPE A BTN SHRT ORANGE BLANK
This item cannot be canceled or returned
Description
TYPE A BTN SHRT ORANGE BLANK
Specifications
Specifications
| Manufacturer Part Number |
E30KA850 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator button, E30 series, Square Multifunction, Pushbutton Operator Button, Type A, Short, Orange actuator, Legend: Blank legend, 3/16 In high |
| Type |
Cap |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |