Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KB100STD Eaton Switches, E30 BUTTON STANDARD MARKINGS
MFG Item Number
E30KB100STD
E30KB100STD Eaton Switches, E30 BUTTON STANDARD MARKINGS
MFG Item Number
E30KB100STD
This item cannot be canceled or returned
Description
E30 BUTTON STANDARD MARKINGS
Specifications
Specifications
| Manufacturer Part Number |
E30KB100STD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator button, E30 series, Square Multifunction Pushbutton Operator Button, Type B, Extended, Black actuator, Legend: Blank legend, 3/16 In high |
| Type |
Cap |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KB100STD
Eaton Switches