Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KB550 Eaton Switches, TYPE B BTN SHRT WHITE BLANK
E30KB550 Eaton Switches, TYPE B BTN SHRT WHITE BLANK
This item cannot be canceled or returned
Description
TYPE B BTN SHRT WHITE BLANK
Specifications
Specifications
Manufacturer Part Number
E30KB550
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton operator button, E30 series, Square Multifunction Pushbutton Operator, Type A, Short, White actuator, Legend: Blank legend, 3/16 In high
Type
Cap
Net Weight
0.005 lbs
Gross Weight
0.005 lbs