Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KC151 Eaton Switches, TYPE C BTN SHRT BLACK AUTO
E30KC151 Eaton Switches, TYPE C BTN SHRT BLACK AUTO
This item cannot be canceled or returned
Description
TYPE C BTN SHRT BLACK AUTO
Specifications
Specifications
Manufacturer Part Number
E30KC151
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton operator button, E30 series, Square Multifunction Pushbutton Operator Button, Type A, Short, Black actuator, Legend: AUTO, 3/16 In high
Type
Cap
Net Weight
0.1 lbs
Gross Weight
0.1 lbs