Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KD330 Eaton Switches, TYPE D BTN EXTD GRN START
E30KD330 Eaton Switches, TYPE D BTN EXTD GRN START
This item cannot be canceled or returned
Description
TYPE D BTN EXTD GRN START
Specifications
Specifications
Manufacturer Part Number
E30KD330
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type D, Extended, Green actuator, START, 1/8 inch high letter size
Type
Cap
Net Weight
0.2 lbs
Gross Weight
0.2 lbs