Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KD500STAMP Eaton Switches, E30BUTTON NON-STD MARKINGS
MFG Item Number
E30KD500STAMP
E30KD500STAMP Eaton Switches, E30BUTTON NON-STD MARKINGS
MFG Item Number
E30KD500STAMP
This item cannot be canceled or returned
Description
E30BUTTON NON-STD MARKINGS
Specifications
Specifications
| Manufacturer Part Number |
E30KD500STAMP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton, 30.5 mm, Square Multifunction Watertight/Oiltight, Type D, Extended, White, Blank legend, 1/8 inch high, Button, E30, Pushbutton, square multifunction |
| Type |
Cap |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E30KD500STAMP
Eaton Switches