Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KE122 Eaton Switches, TYPE E BTN EXTD BLACK RAISE
E30KE122 Eaton Switches, TYPE E BTN EXTD BLACK RAISE
This item cannot be canceled or returned
Description
TYPE E BTN EXTD BLACK RAISE
Specifications
Specifications
Manufacturer Part Number
E30KE122
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type E, Extended, Black actuator, PHASE, 1/8 inch high letter size
Type
Cap
Net Weight
0.1 lbs
Gross Weight
0.1 lbs