Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KF20STD Eaton Switches, E30 LENSE STANDARD MARKINGS
MFG Item Number
E30KF20STD
E30KF20STD Eaton Switches, E30 LENSE STANDARD MARKINGS
MFG Item Number
E30KF20STD
This item cannot be canceled or returned
Description
E30 LENSE STANDARD MARKINGS
Specifications
Specifications
| Manufacturer Part Number |
E30KF20STD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Green actuator, Legend: Blank legend, 3/16 In high |
| Type |
Lens |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KF20STD
Eaton Switches