Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KF22 Eaton Switches, TYPE F LENS GREEN OFF
E30KF22 Eaton Switches, TYPE F LENS GREEN OFF
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KF22 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Green actuator, Legend: OFF, 3/16 In high |
| Type |
Lens |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |