Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KF23 Eaton Switches, TYPE F LENS GREEN MOTOR RUN
E30KF23 Eaton Switches, TYPE F LENS GREEN MOTOR RUN
This item cannot be canceled or returned
Description
TYPE F LENS GREEN MOTOR RUN
Specifications
Specifications
| Manufacturer Part Number |
E30KF23 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Green actuator, Legend: MOTOR RUN, 3/16 In high |
| Type |
Lens |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |