Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KG20 Eaton Switches, TYPE G LENS GREEN BLANK
E30KG20 Eaton Switches, TYPE G LENS GREEN BLANK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E30KG20 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Pushbutton Operator Lens, Square Multifunction, Type G, Green actuator, Legend: Blank legend, 3/16 In high |
| Type |
Lens |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |