Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KJ21 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
E30KJ21 Eaton Switches, E30 OIL TIGHT COMP PUSHBUTTON
This item cannot be canceled or returned
Description
E30 OIL TIGHT COMP PUSHBUTTON
Specifications
Specifications
| Manufacturer Part Number |
E30KJ21 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type J, Green actuator, Legend: MOTOR STOP, 1/8 In high |
| Type |
Lens |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |