Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KJ24 Eaton Switches, TYPE J LENS GREEN ON W LTRS
E30KJ24 Eaton Switches, TYPE J LENS GREEN ON W LTRS
This item cannot be canceled or returned
Description
TYPE J LENS GREEN ON W LTRS
Specifications
Specifications
| Manufacturer Part Number |
E30KJ24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type J, Green actuator, Legend: ON, 1/8 In high |
| Type |
Lens |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |