Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KK40STAMP Eaton Switches, E30 LENSES NON-STD MARKINGS
MFG Item Number
E30KK40STAMP
E30KK40STAMP Eaton Switches, E30 LENSES NON-STD MARKINGS
MFG Item Number
E30KK40STAMP
This item cannot be canceled or returned
Description
E30 LENSES NON-STD MARKINGS
Specifications
Specifications
| Manufacturer Part Number |
E30KK40STAMP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction, Pushbutton Operator Lens, Type K, Blue actuator, Legend: Blank legend, 1/8 In high |
| Type |
Lens |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E30KK40STAMP
Eaton Switches