Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E30KK42
TYPE K LENS LFT/B RT/G BLANK
This item cannot be canceled or returned
Description
TYPE K LENS LFT/B RT/G BLANK
Specifications
Specifications
Manufacturer Part Number
E30KK42
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type K, L blue, R green actuator, Legend: Blank legend, 1/8 In high
Type
Lens
Net Weight
0.2 lbs
Gross Weight
0.2 lbs