Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KK50 Eaton Switches, TYPE K LENS LFT/CLR RT/CLR BLANK
E30KK50 Eaton Switches, TYPE K LENS LFT/CLR RT/CLR BLANK
This item cannot be canceled or returned
Description
TYPE K LENS LFT/CLR RT/CLR BLANK
Specifications
Specifications
| Manufacturer Part Number |
E30KK50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type K, Clear actuator, Legend: Blank legend, 1/8 In high |
| Type |
Lens |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |