Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KLA3 Eaton Switches, CONT BLK PRESS TRM STD 1NO 1NC
E30KLA3 Eaton Switches, CONT BLK PRESS TRM STD 1NO 1NC
This item cannot be canceled or returned
Description
CONT BLK PRESS TRM STD 1NO 1NC
Specifications
Specifications
| Manufacturer Part Number |
E30KLA3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton contact block, E30 series, Standard Contact Block, 1NO-1NC, Pressure terminal, 600 V, 250 Vdc |
| Type |
Contact Block |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |